Shop All Transmission Filters
Beta 1 Filters
Transmission Filter replacement filter for 051628 / FILTER MART
Mfr # B1TF0001006
Zoro # G510499575
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.212 in
- Outside Dia. 3.209 in
- Micron Rating 40 µ
- Material Microglass
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1TF0001006
- Zoro # G510499575
- Country of Origin Italy
- Category Transmission Filters
Dimensions
Length | 4.212 in |
Outside Dia. | 3.209 in |
Details
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | 51628 |
Replaces Brand | Filter Mart |
Description
Beta 1 Filters B1TF0001013 is a quality replacement for FILTER MART / 051628. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES V-Ribbed Belt Serpentine Belt, K080360 (K080360)
- STANDARD HORIZON Replacement Speaker Microphone f/Quantum GX6000 VHF/AIS (SSM-76H)
- STENS Belt For Gates 6968, Goodyear 85680, Jacobsen 326946 Lawn Mowers (258-068)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6)
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- BALDWIN FILTERS Transmission Filter, 6-15/16 x 2-5/32 In (18198)
- MAIN FILTER ALLISON 29526899 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- BALDWIN FILTERS Transmission Filter, 3-7/16 x 5-11/16 In (PT549)
- WIX FILTERS Trans Filter Kit, Wl10373 (WL10373)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- MAIN FILTER DONALDSON/FBO/DCI P560972 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- Beta 1 Filters Transmission Filters