Shop All Hydraulic Suction Strainer Filters
Beta 1 Filters
Suction Strainer replacement for P171897 / DONALDSON
Mfr # B1SS0001157
Zoro # G410505987
product price: $83.49
/ea
Sold in multiples of 2 for $166.98
Free Shipping & Returns
$166.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DONALDSON
- Filter Media Wire Mesh
- Micron Rating 125 µ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SS0001157
- Zoro # G410505987
- Country of Origin Italy
- Category Hydraulic Suction Strainer Filters
Details
Replaces OEM Brand | DONALDSON |
Replaces OEM Part | P171897 |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Description
Beta 1 Filters B1SS0001221 is a quality replacement for DONALDSON / P171897.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- DAYTON 6/B148 Banded V-Belt, 151-3/4" Outside Length, 4" Top Width, 6 Ribs (13W371)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517 X 1-15/16)
- CONRADER Pilot Valve, 1200 psi, 3/8in. NPT, Brass (RCL-S-HU-160-175)
- BETA 1 FILTERS Suction Strainer replacement for FAM40MDCB70 / SOFIMA (B1SS0001338)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C60B8T, Suction Strainer, 60 micron, Outside-In (MF0062217)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171897, Suction Strainer, 125 micron, Outside-In (MF0062233)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75111110, Suction Strainer, 125 micron, Outside-In (MF0062075)
- MAIN FILTER Hydraulic Filter, replaces WIX F98B250N5T, Suction Strainer, 250 micron, Outside-In (MF0062091)
- MAIN FILTER Hydraulic Filter, replaces OMT SP150A200NR250, Suction Strainer, 250 micron, Outside-In (MF0062138)
- Beta 1 Filters Hydraulic Filtration