Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for WGDDWR511H30 / GRAINGER
Mfr # B1SO0006173
Zoro # G511452210
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Material Cellulose/Water Removal
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G511452210
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Material | Cellulose/Water Removal |
Application | Filtration |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006178 is a quality replacement for GRAINGER / WGDDWR511H30.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for WGDDWR511H30 GRAINGER
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Progrip Hose Pick Set, 4Pc (13096)
- MOTIVE PRODUCTS Miata 1st & 2nd Gen Adapter (1111-MTV)
- LUMAPRO Miniature Lamp, 1308, 16W, B6, 28V, PK10 (1308-10PK)
- BALDWIN FILTERS Hydraulic Spin-On Filter, 3-3/16 In (PT9468)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for W962 / EATON (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 7437000192 / GROVE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 76530105 / BECKER PUMP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for A04819974 / COMPAIR (B1SO0001116)
- GENUINE Oil Filter, 15400-Plm-A02 (15400-PLM-A02)
- Beta 1 Filters Oil Filters