Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for W962 / EATON
Mfr # B1SO0001328
Zoro # G010497958
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.25 in
- Outside Dia. 3.7 in
- Micron Rating 15 µ
- Material Cellulose
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001328
- Zoro # G010497958
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 8.25 in |
Outside Dia. | 3.7 in |
Details
Micron Rating | 15 µ |
Material | Cellulose |
Filter Media | Cellulose |
Application | Filtration |
Replaces Part Number | W962 |
Replaces Brand | Eaton |
Description
Beta 1 Filters B1SO0001372 is a quality replacement for EATON / W962.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Air Brake Fitting, Screw Together, Brass (993801)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7240)
- SPECTRA PREMIUM Fuel Tank Strap, St14 (ST14)
- STAR BRITE Star brite 093008 Star Tron Enzyme Fuel Treatment Concentrated Gas Formula - 8 oz (093008)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / CHICAGO PNEUMATIC (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 1809002 / DVP (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 2903033701 / ATLAS COPCO (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- MANN FILTER Engine Oil Filter, HU 7020 z (HU 7020 z)
- Beta 1 Filters Oil Filters