Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for W940 / MANN FILTER
Mfr # B1SO0001116
Zoro # G810493839
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.62 in
- Outside Dia. 3.75 in
- Micron Rating 48 µ
- Application Filtration
- Replaces Brand Mann Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001116
- Zoro # G810493839
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5.62 in |
Outside Dia. | 3.75 in |
Details
Micron Rating | 48 µ |
Application | Filtration |
Replaces Brand | Mann Filter |
Replaces Part Number | W940 |
Description
Beta 1 Filters B1SO0001161 is a quality replacement for MANN FILTER / W940.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Custom Wiring Harness, 55124 (55124)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111363C (HA111363C)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- PASS & SEYMOUR WHT MED Cleat Socket (S752WCC10)
- BETA 1 FILTERS Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for P165876 / DONALDSON 2-Pack (B1SO0006386)
- BETA 1 FILTERS Spin-On replacement filter for 2903033701 / ATLAS COPCO (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 1809002 / DVP (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 1809002 / DEKKER VACUUM (B1SO0001116)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-1/2 in. dia. (B9606)
- Beta 1 Filters Oil Filters