Shop All Hydraulic Filter Elements
Beta 1 Filters
Spin-On replacement filter for SPH15719 / SF FILTER
Mfr # B1SO0008809
Zoro # G110498244
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 5 µ
- Outside Dia. 5.354 in
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0008809
- Zoro # G110498244
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 5.354 in |
Details
Micron Rating | 5 µ |
Filter Media | Microglass |
Description
Beta 1 Filters B1SO0008814 is a quality replacement for SF FILTER / SPH15719.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 24MJ-24FJS Straight (6504-24-24)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X06X06)
- FESTO Push-In T-Fitting QSTF-1/4-8-B (QSTF-1/4-8-B)
- CHIEF Cellulose Filter Element 10 Micron (SLE210)
- PFP Hydraulic Filter Element (PFP3426HF)
- PARKER Pump Gear 10 gpm, For 798LK4 (947586)
- PARKER Filter Element, 10 GPM, 200 PSI (940734)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- HYDAC 0240 D 003 BH4HC Size 0240, 3 Micron Filter Element for Pressure Filters (0240 D 003 BH4HC)
- BUYERS PRODUCTS Sump Strainer, 1-1/2" NPT, Male Thread (SW1501003)
- Beta 1 Filters Hydraulic Filter Elements