Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for SE25P / ZINGA
Mfr # B1SO0005000
Zoro # G211452329
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.693"
- Outside Dia. 5.039"
- Micron Rating 10 µ
- Material Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005000
- Zoro # G211452329
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 6.693" |
Outside Dia. | 5.039" |
Details
Micron Rating | 10 µ |
Material | Cellulose |
Application | Filtration |
Media | Cellulose |
Description
Beta 1 Filters B1SO0005302 is a quality replacement for ZINGA / SE25P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for SE25P ZINGA
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL RV PRODUCTS BAL RV Products BAL28240 Universal Retract-A-Spare Tire Carrier (BAL28240)
- MTD Wheel Asm-8 X 1.8 (634-0190A)
- BETTER BUILT TOP MOUNT, BLACK STEEL TRUCK TOOL BOX 72INLX12INWX16INH DOUBLE DOOR (64210122)
- LINCOLN LUBRICATION Nipple Filler (91108)
- BETA 1 FILTERS Spin-On replacement filter for P565062 / DONALDSON 4-Pack (B1SO0002277)
- BETA 1 FILTERS Spin-On replacement filter for 077099417200 / KAISHAN COMPRESSOR (B1SO0049942)
- BETA 1 FILTERS Spin-On replacement filter for CP75230 / LENZ (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for A04819974 / COMPAIR (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- MAIN FILTER TAYLOR MACHINE 2126 Replacement/Interchange Spin-On Filter (MF0057995)
- Beta 1 Filters Oil Filters