Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for RN28201 / FS CURTIS
Mfr # B1SO0001200
Zoro # G210494665
original price:
$23.19
9% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Length 8.73 in
- Head Material Cellulose
- Outside Dia. 3.69 in
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001200
- Zoro # G210494665
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 8.73 in |
Outside Dia. | 3.69 in |
Details
Application | Filtration |
Head Material | Cellulose |
Filter Media | Cellulose |
Replaces Part Number | RN28201 |
Replaces Brand | Fs Curtis |
Description
Beta 1 Filters B1SO0001242 is a quality replacement for FS CURTIS / RN28201.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Directional Arrow, Amber, 53-13/16" L (ED3307A)
- FJC Pag Oil, Dye, 150 Viscosity, 8 oz. (2498)
- ILC Replacement for YANMAR 119225-77010 STARTER (119225-77010 STARTER)
- FIAMM Back Up Alarm, 107dB, 2-3/4" H (56012)
- BETA 1 FILTERS Spin-On replacement filter for P10 / SCHROEDER (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for 20270185 / ENERGYLOGIC (B1SO0002663)
- BETA 1 FILTERS Spin-On replacement filter for SPH94003 / SF FILTER (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for 222759A1 / IHC INT. HARVESTER (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for DMS04AN / DELAWARE MANITOU (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for CPHY0012 / COMBILIFT (B1SO0003286)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-1/8x8-15/16In (PT88-HD)
- Beta 1 Filters Automotive Hydraulic Filters