Shop All Hydraulic Filter Elements
Beta 1 Filters
Spin-On replacement filter for PX37132SMX6 / FILTRATION GROUP
Mfr # B1SO0008809
Zoro # G410498234
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 5 µ
- Outside Dia. 5.354 in
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0008809
- Zoro # G410498234
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 5.354 in |
Details
Micron Rating | 5 µ |
Filter Media | Microglass |
Description
Beta 1 Filters B1SO0008813 is a quality replacement for FILTRATION GROUP / PX37132SMX6.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, HSS 28/64", 50/64" (HSS6)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/8-B)
- 3M Cylinder 06563, 1/pk (06563)
- IKO Seal, Double lip, #DS25324 (DS25324)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925394)
- PARKER Filter Element, 10 Micron, 60 GPM, 150 PSI (PR3145Q)
- BUYERS PRODUCTS 50 GPM Return Line Filter Assembly 1-1/4 Inch NPT/10 Micron/15 PSI Bypass (HFA21015)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- PALL HYDRAULIC FILTER ELEMENT (HC9021FDT4H)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- Beta 1 Filters Hydraulic Filter Elements