Shop All Hydraulic Filter Elements
Beta 1 Filters
Spin-On replacement filter for PT23293MPG / BALDWIN
Mfr # B1SO0008809
Zoro # G410498012
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 5 µ
- Filter Media Microglass
- Outside Dia. 5.354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0008809
- Zoro # G410498012
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 5.354 in |
Details
Micron Rating | 5 µ |
Filter Media | Microglass |
Description
Beta 1 Filters B1SO0008808 is a quality replacement for BALDWIN / PT23293MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9008-0606)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- WEG 00236ET3E145JM-W22, 2 HP, 3600 RPM, TEFC, 143/5JM FRAME, 230/460 VOLTS (00236ET3E145JM-W22)
- CAMPBELL HAUSFELD FRL Unit, 3/8" NPT (PA207803AV)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 3/4 Inch NPT/25 PSI Bypass (FH125)
- HYDAC 0063 DN 010 BN4HC Size 0063, 10 Micron Hydraulic Filter Element (0063 DN 010 BN4HC)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- TEREX Hydraulic Filter Element (6001805)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- PARKER Filter Element, 5 Micron, 10 GPM, 200 PSI (937398Q)
- Beta 1 Filters Hydraulic Filtration