Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for PM11652 / TWIN DISC
Mfr # B1SO0007565
Zoro # G510498318
product price: $61.79
/ea
Sold in multiples of 2 for $123.58
$123.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Media Microglass
- Outside Dia. 3.74 in
- Application Filtration
- Micron Rating 15 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0007565
- Zoro # G510498318
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.74 in |
Length | 6.063 in |
Details
Filter Media | Microglass |
Application | Filtration |
Micron Rating | 15 µ |
Head Material | Microglass |
Replaces Brand | Twin Disc |
Replaces Part Number | PM11652 |
Description
Beta 1 Filters B1SO0007626 is a quality replacement for TWIN DISC / PM11652.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- BAL BAL 23035 Light Trailer Jack Base Pads (23035)
- RULE Pump, 3/4 MNPT Tapered, 2.1A (401FC)
- DRAW-TITE RECEIVER/COUPLER/TRAILER LOCKS - KEYED ALIKE SET (63256)
- BETA 1 FILTERS Spin-On replacement filter for 928763 / PARKER (B1SO0002462)
- BETA 1 FILTERS Spin-On replacement filter for P10 / SCHROEDER (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for HC7500SCT4H / PALL (B1SO0005789)
- BETA 1 FILTERS Spin-On replacement filter for 51614 / WIX (B1SO0002663)
- BETA 1 FILTERS Spin-On replacement filter for A150G06 / FILTREC (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for A121G10 / FILTREC (B1SO0004104)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- Beta 1 Filters Automotive Hydraulic Filters