Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for P551551 / DONALDSON
Mfr # B1SO0001705
Zoro # G610491837
product price: $33.19
/ea
Sold in multiples of 4 for $132.76
$132.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Cellulose
- Outside Dia. 3.78 in
- Length 5.787 in
- Filter Media Cellulose
- Micron Rating 10 µ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001705
- Zoro # G610491837
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 5.787 in |
Details
Head Material | Cellulose |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Replaces Brand | Donaldson |
Replaces Part Number | P551551 |
Description
Beta 1 Filters B1SO0001775 is a quality replacement for DONALDSON / P551551.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Honda Pioneer 700 Rear DT Bumper (101565)
- GROTE Straight Terminal, Bolt, Steel/Zinc, PK25 (84-9217)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 10 A (CBC-10)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- BETA 1 FILTERS Spin-On replacement filter for 664917 / THERMO KING (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for A05A10C2 / WIX (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for 9101798 / LAYMOR (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for 928763 / PARKER (B1SO0002462)
- BETA 1 FILTERS Spin-On replacement filter for P165354 / DONALDSON (B1SO0007490)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- Beta 1 Filters Automotive Hydraulic Filters