Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for P551244 / DONALDSON
Mfr # B1SO0005000
Zoro # G311452175
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.693"
- Outside Dia. 5.039"
- Micron Rating 10 µ
- Application Filtration
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005000
- Zoro # G311452175
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 6.693" |
Outside Dia. | 5.039" |
Details
Micron Rating | 10 µ |
Application | Filtration |
Material | Cellulose |
Media | Cellulose |
Description
Beta 1 Filters B1SO0037666 is a quality replacement for DONALDSON / P551244.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for P551244 DONALDSON
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Skirt Nut, Standard, 33mm, 22mm Inside (58033)
- HELLA Relay Micro 12V 30A Electrics, 933364027 (933364027)
- EXTREME MAX Extreme Max 3006.2315 BoatTector Double Braid Nylon Dock Line - 3/4" x 50', Black (3006.2315)
- DONALDSON Hydraulic Filter, Cartridge, P167186 (P167186)
- BETA 1 FILTERS Spin-On replacement filter for 39907175 / INGERSOLL RAND (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 51516 / WIX (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 925023 / PARKER (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 76530105 / BECKER PUMP (B1SO0001039)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B27)
- Beta 1 Filters Oil Filters