Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for P173737 / DONALDSON
Mfr # B1SO0008120
Zoro # G010500016
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 3.74 in
- Micron Rating 15 µ
- Filter Media Microglass
- Application Filtration
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0008120
- Zoro # G010500016
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.74 in |
Length | 9.508 in |
Details
Micron Rating | 15 µ |
Filter Media | Microglass |
Application | Filtration |
Head Material | Microglass |
Replaces Brand | Donaldson |
Replaces Part Number | P173737 |
Description
Beta 1 Filters B1SO0008174 is a quality replacement for DONALDSON / P173737.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Lower Control Arm Prying Tool (6007)
- OIL EATER Pad, Sonic Bonded, Universl, Gray, 15"x18", M (AOA-BPM100-GREY)
- QUICKJACK 12piece stackable adapter set for QuickJack 5000TLTLX, 7000TLTLX and 6000ELX series (QJ Truck Adapter Kit)
- MTD Extension Kit-Plow (759-05742)
- BETA 1 FILTERS Spin-On replacement filter for SFC5710E / STAUFF (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for 928767 / PARKER (B1SO0005789)
- BETA 1 FILTERS Spin-On replacement filter for 1613610590 / ATLAS COPCO (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for A120T60 / FILTREC (B1SO0003836)
- BETA 1 FILTERS Spin-On replacement filter for HC7500SCT4H / PALL (B1SO0005789)
- BETA 1 FILTERS Spin-On replacement filter for 0063019 / PONSSE (B1SO0008066)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8851-MPG)
- Beta 1 Filters Automotive Hydraulic Filters