Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for P165354 / DONALDSON
Mfr # B1SO0007490
Zoro # G310500167
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Media Microglass
- Outside Dia. 3.74 in
- Length 6.063 in
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0007490
- Zoro # G310500167
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.74 in |
Length | 6.063 in |
Details
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Replaces Brand | Donaldson |
Replaces Part Number | P165354 |
Description
Beta 1 Filters B1SO0007499 is a quality replacement for DONALDSON / P165354.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK 900/Ub Foot Switch Black Up (FP900UB00000A00)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF7614)
- SPICER Universal Joint Greaseable 1350 Series (5-178X)
- VELVAC Air Pilot Spring Return Valve, 4-Way (320182)
- BETA 1 FILTERS Spin-On replacement filter for A121G10 / FILTREC (B1SO0004104)
- BETA 1 FILTERS Spin-On replacement filter for A150G06 / FILTREC (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for 0063019 / PONSSE (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for ESE11NCC / UFI (B1SO0001587)
- BETA 1 FILTERS Spin-On replacement filter for S62427 / CNH CASE-NEW HOLLAND (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for A120T60 / FILTREC (B1SO0003836)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-8Z25B)
- Beta 1 Filters Automotive Hydraulic Filters