Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for P164378 / DONALDSON
Mfr # B1SO0008120
Zoro # G410500012
product price: $53.79
/ea
Sold in multiples of 2 for $107.58
$107.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Length 9.508 in
- Head Material Microglass
- Filter Media Microglass
- Outside Dia. 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0008120
- Zoro # G410500012
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 9.508 in |
Outside Dia. | 3.74 in |
Details
Application | Filtration |
Head Material | Microglass |
Filter Media | Microglass |
Micron Rating | 15 µ |
Replaces Part Number | P164378 |
Replaces Brand | Donaldson |
Description
Beta 1 Filters B1SO0008173 is a quality replacement for DONALDSON / P164378.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery 12n7c-3d Power Sport Battery (12N7C-3D POWER SPORT BATTERY BATTERY)
- KEYSCO TOOLS Spot Weld, Cutter, 1/2" (77777)
- DONALDSON Fuel Filter, Spin-On Secondary Donaldson Blue, DBF5782 (DBF5782)
- ORACLE LIGHT Use To Mount Led Rock Light Magnetic Mount Powder Coated Neodymium Magnet Single (5848-504)
- BETA 1 FILTERS Spin-On replacement filter for 928763 / PARKER (B1SO0002462)
- BETA 1 FILTERS Spin-On replacement filter for P165354 / DONALDSON (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for HF6586 / FLEETGUARD (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for SFC5710E / STAUFF (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for CS100A10A / MP FILTRI (B1SO0003644)
- BETA 1 FILTERS Spin-On replacement filter for KL850009 / KELTEC (B1SO0001420)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8307-MPG (BT8307-MPG)
- Beta 1 Filters Automotive Hydraulic Filters