Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for P140404000207 / JOY
Mfr # B1SO0005000
Zoro # G411452242
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.693"
- Outside Dia. 5.039"
- Micron Rating 10 µ
- Material Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005000
- Zoro # G411452242
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 6.693" |
Outside Dia. | 5.039" |
Details
Micron Rating | 10 µ |
Material | Cellulose |
Application | Filtration |
Media | Cellulose |
Description
Beta 1 Filters B1SO0005068 is a quality replacement for JOY / P140404000207.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for P140404000207 JOY
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS Dolphin Glaze Ultra Fine Finish Glaze (UP0714)
- QUICKCABLE Magna Lug, 4 ga., 3/8", PK5 (6404-360-005F)
- SEA DOG Butt Hinge-3" S/S Pair, #201081-1 (201081-1)
- BLUE OX 18-19 WRANGLER/WRANGLER UNLIMITED (JL) (ALL MODELS W/STANDARD BUMPER) (BX1139)
- BETA 1 FILTERS Spin-On replacement filter for 6211472200 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for W962 / EATON (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 1809001 / DVP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8" (B1400)
- Beta 1 Filters Oil Filters