Shop All Fuel Filters
Beta 1 Filters
Spin-On replacement filter for P1048WR / Y2K
Mfr # B1SF0009012
Zoro # G610490496
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.213 in
- Outside Dia. 4.606 in
- Application Filtration
- Micron Rating 40 µ
- Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SF0009012
- Zoro # G610490496
- Country of Origin Italy
- Category Fuel Filters
Dimensions
Length | 14.213 in |
Outside Dia. | 4.606 in |
Details
Application | Filtration |
Micron Rating | 40 µ |
Material | Microglass |
Filter Media | Microglass |
Replaces Part Number | P1048WR |
Replaces Brand | Y2K |
Description
Beta 1 Filters B1SF0009014 is a quality replacement for Y2K / P1048WR.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32128)
- EXCALIBUR / OMEGA Tl7 Tharn Adsthrtl7 (OLADSTHRTL7)
- SEA-DOG LINE PVC Low Profile Cowl Vent & Snap On Deck Plate (727130-3)
- GROTE Nylon Terminal Assortment Kit, PK120 (83-6538)
- BETA 1 FILTERS Spin-On replacement filter for DBB0248 / DONALDSON (B1SF0009012)
- BETA 1 FILTERS Spin-On Fuel Replacement Filter for P1063 / Y2K (B1SF0009005)
- BETA 1 FILTERS Spin-On replacement filter for BF46245 / BALDWIN (B1SF0009012)
- WIX FILTERS VARIOUS GM/ISUZU VEHICLES 02-06 (33129)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF719)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222)
- RACOR Filter Assy-Diesel 15 GPH 2 Micron (120AS)
- Beta 1 Filters Fuel Filters