Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for P10066A / CHAMPION
Mfr # B1SO0001039
Zoro # G310491076
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.63 in
- Outside Dia. 3.12 in
- Micron Rating 15 µ
- Material Cellulose
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001039
- Zoro # G310491076
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 3.63 in |
Outside Dia. | 3.12 in |
Details
Micron Rating | 15 µ |
Material | Cellulose |
Filter Media | Cellulose |
Application | Filtration |
Replaces Brand | Champion |
Replaces Part Number | P10066A |
Description
Beta 1 Filters B1SO0001048 is a quality replacement for CHAMPION / P10066A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITP TIRES ITP Mud Lite 20x11-9 (IT560428)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Blk (3270-1010-0100)
- WALKER EXHAUST Collector Gasket (31598)
- SATCO 1500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3106)
- BETA 1 FILTERS Spin-On replacement filter for CP75230 / LENZ (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for W962 / EATON (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / CHICAGO PNEUMATIC (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- MAIN FILTER DYNAPAC 376637 Replacement/Interchange Spin-On Filter (MF0058003)
- Beta 1 Filters Oil Filters