Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for P10 / SCHROEDER
Mfr # B1SO0001705
Zoro # G710496084
Sold in multiples of 4 for $126.36
$126.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Length 5.787 in
- Outside Dia. 3.78 in
- Filter Media Cellulose
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001705
- Zoro # G710496084
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 5.787 in |
Outside Dia. | 3.78 in |
Details
Application | Filtration |
Filter Media | Cellulose |
Head Material | Cellulose |
Micron Rating | 10 µ |
Replaces Part Number | P10 |
Replaces Brand | Schroeder |
Description
Beta 1 Filters B1SO0001934 is a quality replacement for SCHROEDER / P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR DENT PULLER BODY TOOL (MTDP38)
- ILC Replacement For Toyota, 6Fgcu35 Starter (6FGCU35 STARTER)
- DORMAN Rear Right Lower Control Arm, 522-356 (522-356)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Bubble), 5/card (BLF-39C-5)
- BETA 1 FILTERS Spin-On replacement filter for P165185 / DONALDSON (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for CSG150P10A / MP FILTRI (B1SO0005966)
- BETA 1 FILTERS Spin-On replacement filter for HF6586 / FLEETGUARD (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for 1613610590 / ATLAS COPCO (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for MF0058028 / MAIN FILTER (B1SO0003491)
- BETA 1 FILTERS Spin-On replacement filter for SPH94003 / SF FILTER (B1SO0003955)
- DONALDSON P176222, HYD CART (P176222)
- Beta 1 Filters Automotive Hydraulic Filters