Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for MF0058072 / MAIN FILTER
Mfr # B1SO0006173
Zoro # G911452209
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Application Filtration
- Material Cellulose/Water Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G911452209
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Application | Filtration |
Material | Cellulose/Water Removal |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006179 is a quality replacement for MAIN FILTER / MF0058072.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for MF0058072 MAIN FILTER
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Blue (18762)
- MAXSA INNOVATIONS Headrest Multi-Hanger 4 Hook - Black (25524)
- ZORO SELECT Silicone Heater Hose, ID 1 In (5526-100x25)
- MAX VISION Wiper Blade, Conventional, Rubber, 16" Size (MXV161)
- BETA 1 FILTERS Spin-On replacement filter for 6211472200 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for CP75230 / LENZ (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 2903033701 / ATLAS COPCO (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 634900 / WOODWARD SALES (B1SO0016575)
- BETA 1 FILTERS Spin-On replacement filter for 142136 / QUINCY (B1SO0001433)
- BETA 1 FILTERS Spin-On replacement filter for 36897353 / DOOSAN (B1SO0001186)
- BALDWIN FILTERS Oil Filter, Cartridge, 1" Thread, 4-3/32" L (P40061)
- Beta 1 Filters Oil Filters