Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for MF0058028 / MAIN FILTER
Mfr # B1SO0003491
Zoro # G610493749
product price: $40.99
/ea
Sold in multiples of 4 for $163.96
$163.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 5.079 in
- Head Material Cellulose
- Application Filtration
- Micron Rating 25 µ
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0003491
- Zoro # G610493749
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5.079 in |
Length | 7.165 in |
Details
Head Material | Cellulose |
Application | Filtration |
Micron Rating | 25 µ |
Filter Media | Cellulose |
Replaces Brand | Main Filter |
Replaces Part Number | MF0058028 |
Description
Beta 1 Filters B1SO0003523 is a quality replacement for MAIN FILTER / MF0058028.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B43-S)
- ILC Replacement For CEC INDUSTRIES 894 (WW-0W07-4)
- ILC Replacement for Osram Sylvania K15330 replacement light bulb lamp (K15330 OSRAM SYLVANIA)
- SCHAEFER MARINE Schaefer T-Track Endstop f/1 in. Track, Black (74-35)
- BETA 1 FILTERS Spin-On replacement filter for SPH94003 / SF FILTER (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for 0160MA005BN / HYDAC/HYCON (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for W79A448 / WIX (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for MXR9550 / UCC (B1SO0003644)
- BETA 1 FILTERS Spin-On replacement filter for 51730 / WIX (B1SO0008653)
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 9-9/32 In (PT8470)
- Beta 1 Filters Automotive Hydraulic Filters