Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for K5003 / KOBELCO
Mfr # B1SO0001284
Zoro # G710496329
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.75 in
- Outside Dia. 5.06 in
- Micron Rating 10 µ
- Filter Media Cellulose
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001284
- Zoro # G710496329
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6.75 in |
Outside Dia. | 5.06 in |
Details
Micron Rating | 10 µ |
Filter Media | Cellulose |
Material | Cellulose |
Application | Filtration |
Replaces Part Number | K5003 |
Replaces Brand | Kobelco |
Description
Beta 1 Filters B1SO0001309 is a quality replacement for KOBELCO / K5003.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 12 in W Galvanized Steel Flexible Rubber Step (5231112)
- WIX FILTERS Bedford/Leyland/Steyr/Claas/Manitou/Ford, Wl7098 (WL7098)
- SOUTHWIRE BASIC 50AMP TRANSFER SWITCH (40100-001)
- SHIPPERS PRODUCTS Inflator Tool, 120 psi Max. Air Pressure (SF1000)
- BETA 1 FILTERS Spin-On replacement filter for P565062 / DONALDSON 4-Pack (B1SO0002277)
- BETA 1 FILTERS Spin-On replacement filter for 00520015 / SULLIVAN/PALATEK (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 077099417200 / KAISHAN COMPRESSOR (B1SO0049942)
- BETA 1 FILTERS Spin-On replacement filter for 5205002S / KOHLER (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for HC3525 / PARKER (B1SO0002095)
- WIX FILTERS Oil Filter, Wl10351 (WL10351)
- Beta 1 Filters Oil Filters