Shop All Hydraulic Filter Elements
Beta 1 Filters
Spin-On replacement filter for HID17204 / STEP FILTERS
Mfr # B1SO0008809
Zoro # G710498613
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 5 µ
- Outside Dia. 5.354 in
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0008809
- Zoro # G710498613
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 5.354 in |
Details
Micron Rating | 5 µ |
Filter Media | Microglass |
Description
Beta 1 Filters B1SO0008815 is a quality replacement for STEP FILTERS / HID17204.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58-2)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP1)
- HALDEX Concentric Two-Stage Pump 7 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (249007)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- CHIEF Oil Coolers 200 PSI, 10 Microns, 1 1/2- 16 Thread Size, 250 F (226013)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- PARKER Filter Element, 2 Micron, 10 GPM, 200 PSI (937397Q)
- SCHROEDER Hydraulic Filter Element (CC10)
- SCHROEDER INDUSTRIES HYDRAULIC FILTER ELEMENT (SBF-7500-8Z10B)
- Beta 1 Filters Hydraulic Filter Elements