Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for HF28922 / FLEETGUARD
Mfr # B1SO0001705
Zoro # G110492044
product price: $31.59
/ea
Sold in multiples of 4 for $126.36
$126.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Cellulose
- Filter Media Cellulose
- Outside Dia. 3.78 in
- Micron Rating 10 µ
- Length 5.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001705
- Zoro # G110492044
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 5.787 in |
Details
Head Material | Cellulose |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Replaces Brand | Fleetguard |
Replaces Part Number | HF28922 |
Description
Beta 1 Filters B1SO0001800 is a quality replacement for FLEETGUARD / HF28922.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO European Style Hose Clamps 10mm-16mm C/R 8mm Band W PK10 (11921PK)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 18 gal. (JDI-18DCP)
- DAYCO Water Pump, Dp861 (DP861)
- LOADSTAR TIRES Loadstar Kenda Utility and Trailer Tire (10002)
- BETA 1 FILTERS Spin-On replacement filter for 51730 / WIX (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for 0080MA005BN / HYDAC/HYCON (B1SO0002382)
- BETA 1 FILTERS Spin-On replacement filter for 70164 / CIM-TEK (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for P165185 / DONALDSON (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for P551551 / DONALDSON (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for 2202260271 / CECCATO/MARK (B1SO0001200)
- BALDWIN FILTERS Hydraulic Filter, 1-27/32 x 6-3/4 In (PT9267)
- Beta 1 Filters Automotive Hydraulic Filters