Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for HC7500SCT4H / PALL
Mfr # B1SO0005789
Zoro # G210498403
product price: $68.59
/ea
Sold in multiples of 2 for $137.18
$137.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Microglass
- Filter Media Microglass
- Application Filtration
- Micron Rating 20 µ
- Outside Dia. 5.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005789
- Zoro # G210498403
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5.039 in |
Length | 6.693 in |
Details
Head Material | Microglass |
Filter Media | Microglass |
Application | Filtration |
Micron Rating | 20 µ |
Replaces Part Number | HC7500SCT4H |
Replaces Brand | Pall |
Description
Beta 1 Filters B1SO0005838 is a quality replacement for PALL / HC7500SCT4H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERAFLEX JLU 4-DOOR FALCON SP2 3.3 FAST ADJUST PIGGYBACK SHOCKS(2-4.5IN LIFT)-A (11-02-33-400-200)
- GROTE Fuse Add for Micro Blade Fuse (82-2219)
- ECCO Flood Light, LED, 1-45/64" D, 3-51/64" H (EW2481)
- STABILUS Gas Spring Trunk/Hatch, 4B-3271YI (4B-3271YI)
- BETA 1 FILTERS Spin-On replacement filter for ESE11NCC / UFI (B1SO0001587)
- BETA 1 FILTERS Spin-On replacement filter for P551551 / DONALDSON (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for 928767 / PARKER (B1SO0005789)
- BETA 1 FILTERS Spin-On replacement filter for HF6586 / FLEETGUARD (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for A150G06 / FILTREC (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for R928016617 / REXROTH (B1SO0004104)
- DONALDSON P574174, HYD CART (P574174)
- Beta 1 Filters Automotive Hydraulic Filters