Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for HC3525 / PARKER
Mfr # B1SO0002095
Zoro # G410490795
Sold in multiples of 4 for $126.36
$126.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.787 in
- Outside Dia. 3.78 in
- Micron Rating 25 µ
- Application Filtration
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0002095
- Zoro # G410490795
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 5.787 in |
Outside Dia. | 3.78 in |
Details
Micron Rating | 25 µ |
Application | Filtration |
Material | Cellulose |
Filter Media | Cellulose |
Replaces Brand | Parker |
Replaces Part Number | HC3525 |
Description
Beta 1 Filters B1SO0002234 is a quality replacement for PARKER / HC3525.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Rug, Industrial Absrbent, Gray, 36"x150 ft. (AOA-TUFFRUG-GREY)
- BUYERS PRODUCTS 5 Inch LED Articulating Flood Light (1492145)
- MAG 1 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 30W SAE (MAG60774)
- FIAMM AUTOMOTIVE HORN (72026)
- BETA 1 FILTERS Spin-On replacement filter for 6211472250 / CHICAGO PNEUMATIC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 76530105 / BECKER PUMP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 012391 / AIR SUPPLY (B1SO0001433)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 00520015 / SULLIVAN/PALATEK (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- PUROLATOR Purolator L22500 Purolator Premium Engine Protection Oil Filter (L22500)
- Beta 1 Filters Oil Filters