Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for HA611 / BUSSE
Mfr # B1SO0004228
Zoro # G710490976
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Filtration
- Head Material Wire Mesh
- Micron Rating 125 µ
- Outside Dia. 5.079 in
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0004228
- Zoro # G710490976
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5.079 in |
Length | 8.976 in |
Details
Application | Filtration |
Head Material | Wire Mesh |
Micron Rating | 125 µ |
Filter Media | Wire Mesh |
Replaces Part Number | HA611 |
Replaces Brand | Busse |
Description
Beta 1 Filters B1SO0004227 is a quality replacement for BUSSE / HA611.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/2", Black, Type B, 100 ft. (81-1012-100B)
- BALDWIN FILTERS Fuel/Water Separator, 7-15/16x3-11/16 In (BF1289-SP)
- TRICO 29 Trico Exact Fit Wiper Blade (Beam) Beam Blade, 29-15B (29-15B)
- GATES Classical Section Wrapped V-Belt, B75 (B75)
- BETA 1 FILTERS Spin-On replacement filter for 70164 / CIM-TEK (B1SO0005620)
- BETA 1 FILTERS Spin-On replacement filter for P173737 / DONALDSON (B1SO0008120)
- BETA 1 FILTERS Spin-On replacement filter for CS100A10A / MP FILTRI (B1SO0003644)
- BETA 1 FILTERS Spin-On replacement filter for SPH94003 / SF FILTER (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for P165185 / DONALDSON (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for 222759A1 / IHC INT. HARVESTER (B1SO0007490)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8801-MPG)
- Beta 1 Filters Automotive Hydraulic Filters