Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for FT100ACEM / CEMO
Mfr # B1SO0006173
Zoro # G811452163
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Material Cellulose/Water Removal
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G811452163
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Material | Cellulose/Water Removal |
Application | Filtration |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006174 is a quality replacement for CEMO / FT100ACEM.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for FT100ACEM CEMO
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRND OSGR 12V 9T CW (18410N)
- AGS Brass Connector, Female (1/2-20 Inverted), Male (1/8-27 NPT), 1/bag (BLF-68B)
- KENDA Assy-480-8 B/5H Galv, #30030 (30030)
- ZEROSTART Cab & Cargo Heater Model 100 - 12V, 17,500 Btu, 5/8in. 16Mm Hose, Rear Top Connections (7000101)
- BETA 1 FILTERS Spin-On replacement filter for 39907175 / INGERSOLL RAND (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 76530105 / BECKER PUMP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- MANN FILTER Mercedes-Benz Oil Filter, H42 (H42)
- Beta 1 Filters Oil Filters