Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for FT100A / ADAM PUMPS
Mfr # B1SO0006173
Zoro # G411452174
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Application Filtration
- Material Cellulose/Water Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G411452174
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Application | Filtration |
Material | Cellulose/Water Removal |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006172 is a quality replacement for ADAM PUMPS / FT100A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for FT100A ADAM PUMPS
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 6.5X10 Stud Mount Flat Glass S.S., 708181-5 (708181-5)
- KC HILITES DAYLIGHTER; LNG RNG BLK 100W (PR) (238)
- FLAIR-IT Flair-It 51130 BestPEX Brass Female Adapter - 3/4" x 3/4" FPT (51130)
- GATES Tri-Power Belts, BX43 (BX43)
- BETA 1 FILTERS Spin-On replacement filter for CP75230 / LENZ (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for P565062 / DONALDSON 4-Pack (B1SO0002277)
- BETA 1 FILTERS Spin-On replacement filter for 76530105 / BECKER PUMP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 1809002 / DVP (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 261991 / VANAIR (B1SO0001005)
- BETA 1 FILTERS Spin-On replacement filter for 1626088290 / ATLAS COPCO (B1SO0016575)
- WIX FILTERS Lube Filter, 51809 (51809)
- Beta 1 Filters Oil Filters