Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for ESE11NCC / UFI
Mfr # B1SO0001587
Zoro # G910490431
product price: $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns
$479.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.787 in
- Application Filtration
- Outside Dia. 3.78 in
- Head Material Cellulose
- Micron Rating 10 µ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001587
- Zoro # G910490431
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 5.787 in |
Outside Dia. | 3.78 in |
Details
Application | Filtration |
Head Material | Cellulose |
Micron Rating | 10 µ |
Filter Media | Cellulose |
Replaces Part Number | ESE11NCC |
Replaces Brand | UFI |
Description
Beta 1 Filters B1SO0001701 is a quality replacement for UFI / ESE11NCC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 1HP MANUAL STARTER (600-TOX4)
- SUR&R Fitting, For 1/4" Nylon Fuel Lines, PK2 (K255)
- DAYCO Serpentine Belt, Industry Number 10PK1485 (5100585)
- TECNIQ Surf Mnt 4.5X2.5 Cool Wht Led Dome Light W/Switch (TQ E18-WCS0-1)
- BETA 1 FILTERS Spin-On replacement filter for 0063019 / PONSSE (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for 51614 / WIX (B1SO0002663)
- BETA 1 FILTERS Spin-On replacement filter for SFC5710E / STAUFF (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for 928767 / PARKER (B1SO0005789)
- BETA 1 FILTERS Spin-On replacement filter for CSG150P10A / MP FILTRI (B1SO0005966)
- BETA 1 FILTERS Spin-On replacement filter for 928763 / PARKER (B1SO0002462)
- MAIN FILTER JOHN DEERE AT112393 Replacement/Interchange Spin-On Filter (MF0575554)
- Beta 1 Filters Automotive Hydraulic Filters