Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for EFC89675429 / GARDNER DENVER
Mfr # B1SO0001980
Zoro # G510497991
product price: $33.29
/ea
Sold in multiples of 4 for $133.16
$133.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 3.78 in
- Length 5.787 in
- Filter Media Cellulose
- Application Filtration
- Micron Rating 25 µ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001980
- Zoro # G510497991
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 5.787 in |
Details
Filter Media | Cellulose |
Application | Filtration |
Micron Rating | 25 µ |
Head Material | Cellulose |
Replaces Part Number | EFC89675429 |
Replaces Brand | Gardner Denver |
Description
Beta 1 Filters B1SO0002021 is a quality replacement for GARDNER DENVER / EFC89675429.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD Greenfield 2116-W PVC Coated Anchor Chain - White, 5/16" x 5' (2116-W)
- SUR&R Nut, Bubble Flare, M11 x 1.5 Thread Sz, PK4 (BR235)
- GMS GMS:GMS Profile Cylinder + T-Turn - Brass - SC1 (GMS-PR12-SC-3)
- A & I PRODUCTS Starter, Bosch, New 9.2" x15" x7.5" (A-TS-6081)
- BETA 1 FILTERS Spin-On replacement filter for CSG150P10A / MP FILTRI (B1SO0005966)
- BETA 1 FILTERS Spin-On replacement filter for 4203691 / DANA (B1SO0007804)
- BETA 1 FILTERS Spin-On replacement filter for S62427 / CNH CASE-NEW HOLLAND (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for HF6586 / FLEETGUARD (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for 65221 / TENNANT (B1SO0007565)
- BETA 1 FILTERS Spin-On replacement filter for R928016617 / REXROTH (B1SO0004104)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 18-29/32 In (PT8971-MPG)
- Beta 1 Filters Automotive Hydraulic Filters