Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for DMS04AN / DELAWARE MANITOU
Mfr # B1SO0001705
Zoro # G610491615
product price: $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns
$479.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Head Material Cellulose
- Length 5.787 in
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001705
- Zoro # G610491615
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 5.787 in |
Outside Dia. | 3.78 in |
Details
Filter Media | Cellulose |
Head Material | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Replaces Part Number | DMS04AN |
Replaces Brand | Delaware Manitou |
Description
Beta 1 Filters B1SO0001770 is a quality replacement for DELAWARE MANITOU / DMS04AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrist Band, Anti-Static, 6 Ft Coil Cord (23M591)
- MOBILETRONIX CB Ant PowerStix Series 3ft Blk (216-70310)
- GROTE Utility Trailer Lighting Kit (65320-5)
- A & I PRODUCTS Gasket, Pump Base to Center Housing 11" x9" x0.2" (A-9N611)
- BETA 1 FILTERS Spin-On replacement filter for P165185 / DONALDSON (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for 928763 / PARKER (B1SO0002462)
- BETA 1 FILTERS Spin-On replacement filter for CSG150P10A / MP FILTRI (B1SO0005966)
- BETA 1 FILTERS Spin-On replacement filter for KL850009 / KELTEC (B1SO0001420)
- BETA 1 FILTERS Spin-On replacement filter for ESE11NCC / UFI (B1SO0001587)
- BETA 1 FILTERS Spin-On replacement filter for 664917 / THERMO KING (B1SO0007490)
- MAIN FILTER CARQUEST 84841 Hydraulic Filter Replacement (MF0059473)
- Beta 1 Filters Automotive Hydraulic Filters