Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for CW150P25A / MP FILTRI
Mfr # B1SO0006173
Zoro # G211452237
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Application Filtration
- Material Cellulose/Water Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G211452237
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Application | Filtration |
Material | Cellulose/Water Removal |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006181 is a quality replacement for MP FILTRI / CW150P25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for CW150P25A MP FILTRI
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION MS-AM504 4-Channel Marine Amplifier - 500W (010-01500-00)
- OEMTOOLS Hydraylic Ball Joint Seperator (25219)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 1.50 Oz., PK25 (LT1Z-015)
- GATES Auto V-Belt, Industry Number K080952HD (K080952HD)
- BETA 1 FILTERS Spin-On replacement filter for 76530105 / BECKER PUMP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- BETA 1 FILTERS Spin-On replacement filter for 39907175 / INGERSOLL RAND (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 012391 / AIR SUPPLY (B1SO0001433)
- BETA 1 FILTERS Spin-On replacement filter for 1626088290 / ATLAS COPCO (B1SO0016575)
- WIX FILTERS Oil Filter, Wl10341 (WL10341)
- Beta 1 Filters Oil Filters