Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for CSGW150P25A / MP FILTRI
Mfr # B1SO0006173
Zoro # G211452176
product price: $62.69
/ea
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Application Filtration
- Material Cellulose/Water Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G211452176
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Application | Filtration |
Material | Cellulose/Water Removal |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006180 is a quality replacement for MP FILTRI / CSGW150P25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for CSGW150P25A MP FILTRI
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg Rght Rear Kit BMW X5 (13736)
- GENUINE IGNITION COIL O.E.M. BOSCH (079905110P)
- GROTE Butt Connector, Uninsulate, 16-14 Ga, PK100 (83-3101)
- MAXXIMA Strip Light, White, LED, 24" L x 13/32" W (MSLS-2436)
- BETA 1 FILTERS Spin-On replacement filter for 077099417200 / KAISHAN COMPRESSOR (B1SO0049942)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 1809001 / DVP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for 6211472550 / CECCATO/MARK (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 7437000192 / GROVE (B1SO0002095)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7152)
- Beta 1 Filters Oil Filters