Shop All Hydraulic Filter Elements
Beta 1 Filters
Spin-On replacement filter for CS40060A06A / FAI FILTRI
Mfr # B1SO0008809
Zoro # G310497917
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 5 µ
- Outside Dia. 5.354 in
- Filter Media Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0008809
- Zoro # G310497917
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 5.354 in |
Details
Micron Rating | 5 µ |
Filter Media | Microglass |
Description
Beta 1 Filters B1SO0008811 is a quality replacement for FAI FILTRI / CS40060A06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5456)
- PIX Belt, B Kevlar, 5/8 x 178 in. OC (B175K)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D686)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (MP-19)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- HYDAC 0160MA010P Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010P)
- HYDAC 0180MA010BN Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010BN)
- HYDAC 1300 R 010 BN4HC Size 1300, 10 Micron Filter Element for Return Line Filters (1300 R 010 BN4HC)
- FILTER PRODUCTS Hydraulic Filter Element (D6360549)
- CJC FILTER INSERT HYDRAULIC FILTER ELEMENT (BG 15/25 PA5601340)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- Beta 1 Filters Hydraulic Filter Elements