Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for CS100A10A / MP FILTRI
Mfr # B1SO0003644
Zoro # G310496163
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Microglass
- Outside Dia. 5.079 in
- Length 7.165 in
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0003644
- Zoro # G310496163
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5.079 in |
Length | 7.165 in |
Details
Head Material | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Filter Media | Microglass |
Replaces Part Number | CS100A10A |
Replaces Brand | Mp Filtri |
Description
Beta 1 Filters B1SO0003680 is a quality replacement for MP FILTRI / CS100A10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Dimmer Switch, 1S4831 (1S4831)
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 3IN I.D. X 12IN LONG - BLACK (27151)
- VELVAC 2020, L, Man, Man, Expres, 96, Bk (718527)
- SURE SHOT Liquid Measuring Device (P07362)
- BETA 1 FILTERS Spin-On replacement filter for 20270185 / ENERGYLOGIC (B1SO0002663)
- BETA 1 FILTERS Spin-On replacement filter for A120T60 / FILTREC (B1SO0003836)
- BETA 1 FILTERS Spin-On replacement filter for B004800770001 / ELGI (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for 3536 / CHIPBLASTER (B1SO0006660)
- BETA 1 FILTERS Spin-On replacement filter for HF6586 / FLEETGUARD (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for P10 / SCHROEDER (B1SO0001705)
- WIX FILTERS Cartridge Hyd Filter, 51518 (51518)
- Beta 1 Filters Automotive Hydraulic Filters