Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for CP125255 / LENZ
Mfr # B1SO0003286
Zoro # G610490601
Sold in multiples of 4 for $591.96
Free Shipping & Returns
$591.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Length 7.165 in
- Application Filtration
- Micron Rating 10 µ
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0003286
- Zoro # G610490601
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 7.165 in |
Outside Dia. | 5.079 in |
Details
Filter Media | Cellulose |
Application | Filtration |
Micron Rating | 10 µ |
Head Material | Cellulose |
Replaces Part Number | CP125255 |
Replaces Brand | Lenz |
Description
Beta 1 Filters B1SO0003384 is a quality replacement for LENZ / CP125255.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 16-C TACOMA HOODFLECTOR (21681)
- DAYCO 3/4 In. X 6 Ft. Heater Hose, 80293 (80293)
- AME Bead Breaker Kit, Dual 11000 (12105)
- QUICK PRODUCTS Quick Products JQ-RLB Replacement Bubble Level Cap for Electric Tongue Jack - Black (JQ-RLB)
- BETA 1 FILTERS Spin-On replacement filter for 0080MA005BN / HYDAC/HYCON (B1SO0002382)
- BETA 1 FILTERS Spin-On replacement filter for S62427 / CNH CASE-NEW HOLLAND (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for 2202260271 / CECCATO/MARK (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for 664917 / THERMO KING (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for 51676 / WIX (B1SO0003644)
- BETA 1 FILTERS Spin-On replacement filter for MXR9550 / UCC (B1SO0003644)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 6-17/32 In (PT8419)
- Beta 1 Filters Automotive Hydraulic Filters