Shop All Oil Removal Filters
Beta 1 Filters
Spin-On replacement filter for CHSA70M34 / COAIRE
Mfr # B1SO0049798
Zoro # G710498330
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Material Cellulose
- Microns 18 µ
- Filter Media Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0049798
- Zoro # G710498330
- Country of Origin United States
- Category Oil Removal Filters
Details
Bowl Material | Cellulose |
Microns | 18 µ |
Filter Media | Cellulose |
Description
Beta 1 Filters B1SO0049801 is a quality replacement for COAIRE / CHSA70M34.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH50)
- FLEXZILLA Polyurethane Recoil Hose, 1/4" x 10 w 1 (LP1410AFZ)
- ZORO SELECT Reservoir Breather, Standard (24W705)
- BETA 1 FILTERS Spin-On replacement filter for 1625480000 / ATLAS COPCO (B1SO0049960)
- BETA 1 FILTERS Spin-On replacement filter for 2013400204 / QUINCY (B1SO0049917)
- BETA 1 FILTERS Spin-On replacement filter for 1625752600 / ATLAS COPCO (B1SO0049960)
- BETA 1 FILTERS Spin-On replacement filter for 128598 / QUINCY (B1SO0049917)
- BETA 1 FILTERS Spin-On replacement filter for 24900433 / INGERSOLL RAND (B1SO0049916)
- BETA 1 FILTERS Spin-On replacement filter for 39911615 / INGERSOLL RAND (B1SO0049788)
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- Beta 1 Filters Oil Removal Filters