Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for C301EMS / SOFIMA
Mfr # B1SO0003836
Zoro # G210497215
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Filtration
- Micron Rating 60 µ
- Head Material Wire Mesh
- Filter Media Wire Mesh
- Outside Dia. 5.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0003836
- Zoro # G210497215
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 5.079 in |
Length | 7.165 in |
Details
Application | Filtration |
Micron Rating | 60 µ |
Head Material | Wire Mesh |
Filter Media | Wire Mesh |
Replaces Part Number | C301EMS |
Replaces Brand | Sofima |
Description
Beta 1 Filters B1SO0003857 is a quality replacement for SOFIMA / C301EMS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Bearing - Rear Outer, JLM104948 (JLM104948)
- MASTERCOOL R-12 Hose Gasket 10Ct, 1/4" (42010-10)
- WALKER EXHAUST Exhaust Clamp, 36534 (36534)
- ECCO Back Up Alarm, Black, 4-13/64" H (872N)
- BETA 1 FILTERS Spin-On replacement filter for MF0058028 / MAIN FILTER (B1SO0003491)
- BETA 1 FILTERS Spin-On replacement filter for CPHY0012 / COMBILIFT (B1SO0003286)
- BETA 1 FILTERS Spin-On replacement filter for 20270185 / ENERGYLOGIC (B1SO0002663)
- BETA 1 FILTERS Spin-On replacement filter for S62427 / CNH CASE-NEW HOLLAND (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for A05A10C2 / WIX (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for P10 / SCHROEDER (B1SO0001705)
- MAIN FILTER DONALDSON/FBO/DCI P564357 Replacement/Interchange Spin-On Filter (MF0058019)
- Beta 1 Filters Automotive Hydraulic Filters