Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for BT8812MPG / BALDWIN
Mfr # B1SO0005000
Zoro # G911452193
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.693"
- Outside Dia. 5.039"
- Micron Rating 10 µ
- Application Filtration
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005000
- Zoro # G911452193
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 6.693" |
Outside Dia. | 5.039" |
Details
Micron Rating | 10 µ |
Application | Filtration |
Material | Cellulose |
Media | Cellulose |
Description
Beta 1 Filters B1SO0037658 is a quality replacement for BALDWIN / BT8812MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for BT8812MPG BALDWIN
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- REFRESH Air Freshener, Stick, Blue/White, PK6 (RVS302-6AME)
- HARKEN Micro Cam-Matic Aluminum Cleat (468)
- TECNIQ Black Parallel Mount Screw Clip Qty 2 (TQ E45-0B03-1)
- BETA 1 FILTERS Spin-On replacement filter for 36897353 / DOOSAN (B1SO0001186)
- BETA 1 FILTERS Spin-On replacement filter for P165876 / DONALDSON 2-Pack (B1SO0006386)
- BETA 1 FILTERS Spin-On replacement filter for 1809002 / DVP (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 2118174 / GARDNER DENVER (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for W940 / MANN FILTER (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 76530105 / BECKER PUMP (B1SO0001039)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, B7026-MPG (B7026-MPG)
- Beta 1 Filters Oil Filters