Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for BT610MPG / BALDWIN
Mfr # B1SO0004104
Zoro # G310487536
product price: $185.99
/ea
Sold in multiples of 2 for $371.98
Free Shipping & Returns
$371.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.016 in
- Head Material Microglass
- Filter Media Microglass
- Application Filtration
- Micron Rating 10 µ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0004104
- Zoro # G310487536
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 9.016 in |
Outside Dia. | 5.079 in |
Details
Head Material | Microglass |
Filter Media | Microglass |
Application | Filtration |
Micron Rating | 10 µ |
Replaces Part Number | BT610MPG |
Replaces Brand | Baldwin |
Description
Beta 1 Filters B1SO0004103 is a quality replacement for BALDWIN / BT610MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Volvo S80 07-09/Volvo V70 08-09/Volvo Xc Stabilizer Bar, Ms10871 (MS10871)
- SPECTRA PREMIUM Fuel Tank, F25A (F25A)
- BALDWIN FILTERS Air Filter, 5-5/8in. to 11-1/4in. dia. (PA5289)
- SEACHOICE Type IV USCGA Foam Safety Cushion - Blue, 15" x 15" (44930)
- BETA 1 FILTERS Spin-On replacement filter for P551551 / DONALDSON (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for HF6586 / FLEETGUARD (B1SO0008653)
- BETA 1 FILTERS Spin-On replacement filter for 664917 / THERMO KING (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for 9101798 / LAYMOR (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for RN28201 / FS CURTIS (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for B004800770001 / ELGI (B1SO0001200)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8474)
- Beta 1 Filters Automotive Hydraulic Filters