Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for B004800770001 / ELGI
Mfr # B1SO0001200
Zoro # G910495115
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Cellulose
- Length 8.73 in
- Filter Media Cellulose
- Application Filtration
- Outside Dia. 3.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0001200
- Zoro # G910495115
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 8.73 in |
Outside Dia. | 3.69 in |
Details
Head Material | Cellulose |
Filter Media | Cellulose |
Application | Filtration |
Replaces Brand | Elgi |
Replaces Part Number | B004800770001 |
Description
Beta 1 Filters B1SO0001235 is a quality replacement for ELGI / B004800770001.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Rear, 15039 (15039)
- ILC Replacement for HONDA 31210-ZE3-0130 STARTER (31210-ZE3-0130 STARTER)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (24” in x 20’ ft Roll) (CAR-24-20-05)
- ILC Replacement for Caterpillar 10R0400 Starter (WX-XFFS-3)
- BETA 1 FILTERS Spin-On replacement filter for CSG150P10A / MP FILTRI (B1SO0005966)
- BETA 1 FILTERS Spin-On replacement filter for 70064 / CIM-TEK (B1SO0002299)
- BETA 1 FILTERS Spin-On replacement filter for A05A10C2 / WIX (B1SO0003955)
- BETA 1 FILTERS Spin-On replacement filter for W79A448 / WIX (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for P165354 / DONALDSON (B1SO0007490)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- MAIN FILTER DONALDSON/FBO/DCI P550252 Replacement/Interchange Spin-On Filter (MF0058070)
- Beta 1 Filters Automotive Hydraulic Filters