Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for AT144879 / JOHN DEERE
Mfr # B1SO0005000
Zoro # G011452314
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.693"
- Outside Dia. 5.039"
- Micron Rating 10 µ
- Material Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005000
- Zoro # G011452314
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 6.693" |
Outside Dia. | 5.039" |
Details
Micron Rating | 10 µ |
Material | Cellulose |
Application | Filtration |
Media | Cellulose |
Description
Beta 1 Filters B1SO0037656 is a quality replacement for JOHN DEERE / AT144879.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for AT144879 JOHN DEERE
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO PROACT Akebono Eur1561A Euro Ultra Premium Ceramic Pads (EUR1561A)
- HEIN-WERNER 20 Tons Air/Hydraulic Axle Jack 19-3/4" Max. Lifting H., 9" Min. Lifting H (HW93733)
- A & I PRODUCTS Replacement Sealed Beam, 4411, 12 Volt 4.1" x3.2" x4.1" (A-28A117)
- SCHUMACHER ELECTRIC Battery Charger, Benchtop, Automatic, For Battery Voltage 6, 12, Smart (SC1321)
- BETA 1 FILTERS Spin-On replacement filter for 1809002 / DVP (B1SO0001116)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / CHICAGO PNEUMATIC (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 1809001 / DVP (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for P165876 / DONALDSON 2-Pack (B1SO0006386)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- WIX FILTERS Engine Oil Filter #Wix 51042 (51042)
- Beta 1 Filters Oil Filters