Shop All Fuel Filters
Beta 1 Filters
Spin-On replacement filter for A522GW40V0AB1 / FILTREC
Mfr # B1SF0009012
Zoro # G710490570
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.213 in
- Outside Dia. 4.606 in
- Material Microglass
- Micron Rating 40 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SF0009012
- Zoro # G710490570
- Country of Origin Italy
- Category Fuel Filters
Dimensions
Length | 14.213 in |
Outside Dia. | 4.606 in |
Details
Material | Microglass |
Micron Rating | 40 µ |
Application | Filtration |
Replaces Part Number | A522GW40V0AB1 |
Filter Media | Microglass |
Replaces Brand | Filtrec |
Description
Beta 1 Filters B1SF0009012 is a quality replacement for FILTREC / A522GW40V0AB1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 0408 Ford F150 Extended Cab Door Seal On Body Front LHRH On Body, OEM7L3Z 1820708A7L3Z 1820709A (KF3090)
- SKF Shaft Seal, 1-11/16 x 2-23/32 x 5/16", CRW1 (16854)
- WHITESIDE Mechanic Seat, 25-3/4" H, Steel, 4 Wheels (4STAR)
- ZEP 100 lb. Vehicle Wash Drum, Pink, Powder (M96640)
- BETA 1 FILTERS Spin-On Fuel Replacement Filter for P1063 / Y2K (B1SF0009005)
- BETA 1 FILTERS Spin-On replacement filter for DBB0248 / DONALDSON (B1SF0009012)
- BETA 1 FILTERS Spin-On replacement filter for BF46245 / BALDWIN (B1SF0009012)
- BETA 1 FILTERS Spin-On replacement filter for P1048WR / Y2K (B1SF0009012)
- ACDELCO Filter Kit-Fuel, Tp1015 (TP1015)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1309 (FB1309)
- Beta 1 Filters Fuel Filters