Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for A152CW25 / FILTREC
Mfr # B1SO0006173
Zoro # G911452186
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Application Filtration
- Material Cellulose/Water Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G911452186
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Application | Filtration |
Material | Cellulose/Water Removal |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006173 is a quality replacement for FILTREC / A152CW25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for A152CW25 FILTREC
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Repair Kit, Trans Jack (245892)
- BUYERS PRODUCTS D-RING, 1/2inFORGED, W/2HL BRKT, ZN, SPCL (B38ZWPKGD)
- FABTECH REPLACEMENT FT90069 UNIBALL (FTS98014)
- MOOG Suspension Stabilizer Bar Link - Front Left, K80465 (K80465)
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for CP75230 / LENZ (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 7437000192 / GROVE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 39907175 / INGERSOLL RAND (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for 634900 / WOODWARD SALES (B1SO0016575)
- Beta 1 Filters Oil Filters