Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for A150C10 / FILTREC
Mfr # B1SO0005000
Zoro # G211452268
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.693"
- Outside Dia. 5.039"
- Micron Rating 10 µ
- Application Filtration
- Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0005000
- Zoro # G211452268
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 6.693" |
Outside Dia. | 5.039" |
Details
Micron Rating | 10 µ |
Application | Filtration |
Material | Cellulose |
Media | Cellulose |
Description
Beta 1 Filters B1SO0005000 is a quality replacement for FILTREC / A150C10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for A150C10 FILTREC
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Mini 07-08 S Coupe (971076)
- MARTYR ANODES Martyr Grouper Anode With 15' Cable (CMGROUPER)
- GARMIN Protective Cover f/STRIKER and Trade/Vivid 7 Inch Units (010-13131-00)
- VELVAC Push-Lock, Male Run Tee, 1/2"x1/2"x3/8" (016405)
- BETA 1 FILTERS Spin-On replacement filter for 36897353 / DOOSAN (B1SO0001186)
- BETA 1 FILTERS Spin-On replacement filter for 077099417200 / KAISHAN COMPRESSOR (B1SO0049942)
- BETA 1 FILTERS Spin-On replacement filter for 6211472500 / WORTHINGTON (B1SO0016285)
- BETA 1 FILTERS Spin-On replacement filter for CP75230 / LENZ (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for HC3525 / PARKER (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for 1809002 / DVP (B1SO0001116)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, B7026-MPG (B7026-MPG)
- Beta 1 Filters Oil Filters