Shop All Hydraulic Filter Elements
Beta 1 Filters
Spin-On replacement filter for A120C038 / FILTREC
Mfr # B1SO0049586
Zoro # G410498388
product price: $59.29
/ea
Sold in multiples of 4 for $237.16
$237.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 3 µ
- Filter Media Cellulose
- Outside Dia. 5.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0049586
- Zoro # G410498388
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 5.079 in |
Details
Micron Rating | 3 µ |
Filter Media | Cellulose |
Description
Beta 1 Filters B1SO0049586 is a quality replacement for FILTREC / A120C038.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5272070)
- WESTWARD Grease Feeder, 2 oz., Dynamic Condition (35PA98)
- DYNABRADE Open-End Wrench, 26mm (50679)
- D&D 164" Outside Length, 1/2" Top Width, 1 Ribs (A162)
- HILCO HYDRAULIC FILTER ELEMENT, 4PK (ST718-00-03ZXC0)
- PARKER Filter Element, 10 Micron, 10 GPM (924453Q)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 1 Inch NPT Male Thread To 1/2 Inch NPT Port Thread with Zinc-Plated Bushing (SW1000503)
- BALDWIN FILTERS Hydraulic Filter, 27 Micron, 118 gpm (PT23049-MPG)
- HYDAC 0330 D 010 BN4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BN4HC)
- PARKER Filter Element, 10 Micron, 80 GPM, 150 PSI, Parker Interchange: 932670Q (932670Q)
- Beta 1 Filters Hydraulic Filtration