Shop All Oil Filters
Beta 1 Filters
Spin-On replacement filter for A09A25CW / WIX
Mfr # B1SO0006173
Zoro # G211452046
product price: $62.69
/ea
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.472"
- Outside Dia. 5.039"
- Micron Rating 25 µ
- Material Cellulose/Water Removal
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0006173
- Zoro # G211452046
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10.472" |
Outside Dia. | 5.039" |
Details
Micron Rating | 25 µ |
Material | Cellulose/Water Removal |
Application | Filtration |
Media | Cellulose/Water Removal |
Description
Beta 1 Filters B1SO0006182 is a quality replacement for WIX / A09A25CW.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
- •Filter replacement for A09A25CW WIX
- •Meets or exceeds OEM Standards
- •All filters are manufactured by an ISO Certified company
- •Designed with efficiency and reliability in mind.
- •Designed for various applications, including hydraulic systems and oil filtration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLINE WARREN/PLEWS 8OZ Oil Stop Leak (4949912)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 1.25 Oz., PK50 (MC125)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- STREAMLIGHT Strion LED Ac/Dc - Blue (74343)
- BETA 1 FILTERS Spin-On replacement filter for 1626088290 / ATLAS COPCO (B1SO0016575)
- BETA 1 FILTERS Spin-On replacement filter for HC3525 / PARKER (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for KL535004 / KELTEC (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for 44788 / GENIE (B1SO0002095)
- BETA 1 FILTERS Spin-On replacement filter for K5003 / KOBELCO (B1SO0001284)
- BETA 1 FILTERS Spin-On replacement filter for W962 / EATON (B1SO0001328)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- Beta 1 Filters Oil Filters