Shop All Automotive Hydraulic Filters
Beta 1 Filters
Spin-On replacement filter for A05A10C2 / WIX
Mfr # B1SO0003955
Zoro # G510487244
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.016 in
- Outside Dia. 5.079 in
- Micron Rating 10 µ
- Filter Media Cellulose
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1SO0003955
- Zoro # G510487244
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 9.016 in |
Outside Dia. | 5.079 in |
Details
Micron Rating | 10 µ |
Filter Media | Cellulose |
Head Material | Cellulose |
Application | Filtration |
Replaces Brand | Wix |
Replaces Part Number | A05A10C2 |
Description
Beta 1 Filters B1SO0003962 is a quality replacement for WIX / A05A10C2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Ratcheting Heat Shrink Terminal Crimper (11955)
- MAXXIMA Stop/Tail/Turn, Oval, Red (M63350R)
- WAI GLOBAL NEW IGNITION COIL, CDR37B (CDR37B)
- ARCON 12 V 13-LED Bulb No.1004, Soft White (ARC-50474)
- BETA 1 FILTERS Spin-On replacement filter for 9101798 / LAYMOR (B1SO0001705)
- BETA 1 FILTERS Spin-On replacement filter for P165185 / DONALDSON (B1SO0008066)
- BETA 1 FILTERS Spin-On replacement filter for P173737 / DONALDSON (B1SO0008120)
- BETA 1 FILTERS Spin-On replacement filter for 2202260271 / CECCATO/MARK (B1SO0001200)
- BETA 1 FILTERS Spin-On replacement filter for 928763 / PARKER (B1SO0002462)
- BETA 1 FILTERS Spin-On replacement filter for DMS04AN / DELAWARE MANITOU (B1SO0001705)
- DONALDSON Hydraulic Filter, Spin-On, P550230 (P550230)
- Beta 1 Filters Automotive Hydraulic Filters